
Trektop Slantback Soft Top For Jeep 2018-Current Wrangler JL 2 Door
Mfr # 56862-35
Zoro # G614018108
product price: $999.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fits
2018,2020,Jeep,Wrangler,|2018,2025,Jeep,Wrangler,Rubicon|2018,2025,Jeep,Wrangler,Sport|2018,2025,Jeep,Wrangler,Sport S|2021,2021,Jeep,Wrangler,80th Anniversary|2021,2021,Jeep,Wrangler,Freedom|2021,2021,Jeep,Wrangler,Islander|2021,2025,Jeep,Wrangler,Willys|2021,2024,Jeep,Wrangler,Willys Sport|2023,2023,Jeep,Wrangler,Freedom|2024,2025,Jeep,Wrangler,Rubicon X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56862-35
Zoro #
G614018108
UPC #
077848138615
Country of Origin
Mexico
Details
Vehicle Fits
2018,2020,Jeep,Wrangler,|2018,2025,Jeep,Wrangler,Rubicon|2018,2025,Jeep,Wrangler,Sport|2018,2025,Jeep,Wrangler,Sport S|2021,2021,Jeep,Wrangler,80th Anniversary|2021,2021,Jeep,Wrangler,Freedom|2021,2021,Jeep,Wrangler,Islander|2021,2025,Jeep,Wrangler,Willys|2021,2024,Jeep,Wrangler,Willys Sport|2023,2023,Jeep,Wrangler,Freedom|2024,2025,Jeep,Wrangler,Rubicon X
Description
It's all about that angle in the back, isn't it? That fastback styling is what makes Trektop the best-selling soft top in the market today. But it's more than style. No more top bows or frames needed as the Wrangler sport bars give it shape and support.
Remove the windows and it becomes a Safari Bikini top. It's actually two tops in one.
- With side and rear windows removed, the Trektop functions as a Safari Bikini Top
- Includes everything necessary for installation including factory-style header, 18 percent tinted 30-mil side and rear windows, factory-style door surrounds and tailgate bar
- Our best multi-layer premium fabric maintains its shape in all temperatures, is mildew-resistant, contains UV inhibitors
- Tailgate bar allows you to open tailgate without unzipping the rear window for trouble free access
- Bestop's exclusive new polymer Door Surrounds, similar to the OE style door surrounds found on TJ's and JK's
Fit factory full steel hard doors - also compatible with any Bestop door kit (sold separately)
Details:
- Fits: Jeep 2018-Current Wrangler JL 2 Door
- Color: Black Diamond
- Series: Trektop
- Style: Slantback
- Top Type: Soft Top
- Install Time: 4 Hours
- Warranty: 5 year
- Sold As: Each
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.