Underseat LockBox For Jeep 97-06 Wrangler TJ Driver Side Not compatible with Easy-Fold driver seat

  • Mfr # 42641-01

  • Zoro # G813991882


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
1997,2006,Jeep,Wrangler,|1997,2004,Jeep,Wrangler,Sahara|1997,2006,Jeep,Wrangler,SE|1997,2006,Jeep,Wrangler,Sport|2002,2006,Jeep,Wrangler,X|2003,2006,Jeep,Wrangler,Rubicon|2004,2006,Jeep,Wrangler,Unlimited|2005,2006,Jeep,Wrangler,Unlimited Rubicon|2006,2006,Jeep,Wrangler,65th Anniversary Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42641-01
Zoro #
G813991882
UPC #
077848092375
Country of Origin
Mexico

Details

Vehicle Fits
1997,2006,Jeep,Wrangler,|1997,2004,Jeep,Wrangler,Sahara|1997,2006,Jeep,Wrangler,SE|1997,2006,Jeep,Wrangler,Sport|2002,2006,Jeep,Wrangler,X|2003,2006,Jeep,Wrangler,Rubicon|2004,2006,Jeep,Wrangler,Unlimited|2005,2006,Jeep,Wrangler,Unlimited Rubicon|2006,2006,Jeep,Wrangler,65th Anniversary Edition

Description

Security is always an issue for Wrangler owners as thieves think the vehicle is an easy target. In warm weather when the doors are off or with no top on, your Wrangler could be very theft-friendly.


You need to have a secure place to put your smaller valuables or personal protection and our Underseat Storage Lock Boxes are the solution.


Pick-resistant key locks and 16-gauge carbon steel construction with ample storage volume make our Lock Boxes a must-have item.


  • Will not fit 2011-2018 JK 2-door

  • Includes relocation kit for Unlimited with new wiring plug

  • Secure to factory seat mounting points with your factory seat riser bolts

  • 16 inch long, 5.75 inch wide, 2.87 inch high

  • Excellent storage solution to conceal valuables and personal protection

  • Does not interfere with driver's seat adjustment

  • No drill install

  • Made of heavy-duty, 16 gauge carbon steel, with textured black powder coat

  • Secures with high-tech, pick-resistant lock and comes with two keys


Details:


  • Fits: Jeep 1997-06 Wrangler TJ

  • Size: 16x5.75x2.87

  • Color: Black

  • Material: Carbon Steel

  • Location: Driver Side

  • Mount Style: No Drill

  • Install Time: 0.25 Hours

  • Warranty: 1 year

  • Product Note: Not compatible with Easy-Fold driver seat

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.