Shop BESTORQ
See all product information
14M Timing Belts
Mfr # 1008-14M-30
Zoro # G606413461
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Top Width
30 mm
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1008-14M-30
Zoro #
G606413461
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1008 mm
Details
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Number of Ribs
1
Weight
0.65
Features
Oil, Heat and crack resistant, 5 years of shelf life
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1008-14M-30
Tooth Shape
HTD Curvilinear
Pitch
14 mm
Number of Teeth
72
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.18 in)
Material-Rubber
Pitch Length-1008 mm (39.69 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -72
Pitch-0.55 in
0.65
Oil and Heat resistant
Top Width-30 mm (1.18 in)
Material-Rubber
Pitch Length-1008 mm (39.69 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -72
Pitch-0.55 in
0.65
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.