Shop BESTORQ

14M Timing Belts

  • Mfr # 1008-14M-450

  • Zoro # G606414345


product price:  $1,488.99
/ea
Free Shipping & Returns

Key Features

Top Width
450 mm
Weight
9.7
Standards
RMA
Temp. Range
-30 F to 160 F
Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1008-14M-450
Zoro #
G606414345
UPC #
-
Country of Origin
China

Dimensions

Top Width
450 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1008 mm

Details

Weight
9.7
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Number of Ribs
1
Industry Number
1008-14M-450
Pitch
14 mm
Number of Teeth
72
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1008 mm (39.69 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -72
Pitch-0.55 in
9.7
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.