Shop BESTORQ

14M Timing Belts

  • Mfr # 1120-14M-55

  • Zoro # G006386471


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Top Width
55 mm
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1120-14M-55
Zoro #
G006386471
UPC #
-
Country of Origin
China

Dimensions

Top Width
55 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1120 mm

Details

Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
1.32
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
80
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Industry Number
1120-14M-55
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-55 mm (2.17 in)
Material-Rubber
Pitch Length-1120 mm (44.09 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1120 mm (44.09 in)
Number of Teeth -80
Pitch-14
1.32
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.