Shop BESTORQ
See all product information
Create Account
14M Timing Belts
Mfr # 1190-14M-170
Zoro # G306390321
product price:Â $778.99
/ea
Free Shipping & Returns
Key Features
Top Width
170 mm
Temp. Range
-30 F to 160 F
Number of Ribs
1
Height
0.39 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1190-14M-170
Zoro #
G306390321
UPC #
-
Country of Origin
China
Dimensions
Top Width
170 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1190 mm
Details
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Weight
4.33
Standards
RMA
Pitch
14 mm
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Industry Number
1190-14M-170
Number of Teeth
85
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-170 mm (6.7 in)
Material-Rubber
Pitch Length-1190 mm (46.85 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1190 mm (46.85 in)
Number of Teeth -85
Pitch-14
4.33
Oil and Heat resistant
Top Width-170 mm (6.7 in)
Material-Rubber
Pitch Length-1190 mm (46.85 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1190 mm (46.85 in)
Number of Teeth -85
Pitch-14
4.33
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.