Shop BESTORQ
See all product information
Timing Belt Model 290XL894 29 in Effective length and 894 in Top Width
Mfr # 290XL894
Zoro # G307409374
product price:Â $210.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Inside Length
29 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
290XL894
Zoro #
G307409374
UPC #
-
Country of Origin
China
Dimensions
Inside Length
29 in
Belt Trade Size
XL
Pitch Length
29 in
Top Width
8.94 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.94
Standards
RMA
Color
BLACK
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
290XL894
Tooth Shape
Trapezoidal
Number of Teeth
145
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.