Shop BESTORQ

14M Timing Belts

  • Mfr # 1274-14M-200

  • Zoro # G406415610


product price:  $783.99
/ea
Free Shipping & Returns

Key Features

Top Width
200 mm
Height
0.39 in
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
5.45
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1274-14M-200
Zoro #
G406415610
UPC #
-
Country of Origin
China

Dimensions

Top Width
200 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1274 mm

Details

Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
5.45
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Pitch
14 mm
Industry Number
1274-14M-200
Number of Teeth
91
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-1274 mm (50.16 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -91
Pitch-0.55 in
5.45
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.