
14M Timing Belts
Mfr # 1274-14M-450
Zoro # G906415622
product price:Â $1,758.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Storage Temp.
40F-100F
Banded Belt
No
Height
0.39 in
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1274-14M-450
Zoro #
G906415622
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.39 in
Pitch Length
1274 mm
Belt Trade Size
14M
Details
Storage Temp.
40F-100F
Banded Belt
No
Number of Ribs
1
Weight
12.26
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Industry Number
1274-14M-450
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
14 mm
Tooth Shape
HTD Curvilinear
Number of Teeth
91
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1274 mm (50.16 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -91
Pitch-0.55 in
12.26
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1274 mm (50.16 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -91
Pitch-0.55 in
12.26
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.