Shop BESTORQ

14M Timing Belts

  • Mfr # 1540-14M-430

  • Zoro # G706383398


product price:  $1,688.99
/ea
Free Shipping & Returns

Key Features

Top Width
430 mm
Gearbelt Type
Timing Belt
Standards
RMA
Height
0.39 in
Weight
14.17
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1540-14M-430
Zoro #
G706383398
UPC #
-
Country of Origin
China

Dimensions

Top Width
430 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1540 mm

Details

Gearbelt Type
Timing Belt
Standards
RMA
Weight
14.17
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Tooth Location
One Side
Industry Number
1540-14M-430
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
110
Maximum Operating Temperature
160 Degrees F
Pitch
14 mm
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-430 mm (16.93 in)
Material-Rubber
Pitch Length-1540 mm (60.63 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1540 mm (60.63 in)
Number of Teeth -110
Pitch-14
14.17
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.