Shop BESTORQ

14M Timing Belts

  • Mfr # 1750-14M-170

  • Zoro # G106383943


product price:  $732.99
/ea
Free Shipping & Returns

Key Features

Top Width
170 mm
Gearbelt Type
Timing Belt
Height
0.39 in
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1750-14M-170
Zoro #
G106383943
UPC #
-
Country of Origin
China

Dimensions

Top Width
170 mm
Height
0.39 in
Pitch Length
1750 mm
Belt Trade Size
14M

Details

Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
6.37
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Pitch
14 mm
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
1750-14M-170
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Number of Teeth
125
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-170 mm (6.7 in)
Material-Rubber
Pitch Length-1750 mm (68.9 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1750 mm (68.9 in)
Number of Teeth -125
Pitch-14
6.37
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.