
Shop BESTORQ
See all product information
14M Timing Belts
Mfr # 1764-14M-115
Zoro # G306386881
product price:Â $536.99
/ea
Free Shipping & Returns
Key Features
Top Width
115 mm
Height
0.39 in
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1764-14M-115
Zoro #
G306386881
UPC #
-
Country of Origin
China
Dimensions
Top Width
115 mm
Height
0.39 in
Pitch Length
1764 mm
Belt Trade Size
14M
Details
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
4.34
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Number of Teeth
126
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Industry Number
1764-14M-115
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Pitch
14 mm
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-115 mm (4.53 in)
Material-Rubber
Pitch Length-1764 mm (69.45 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1764 mm (69.45 in)
Number of Teeth -126
Pitch-14
4.34
Oil and Heat resistant
Top Width-115 mm (4.53 in)
Material-Rubber
Pitch Length-1764 mm (69.45 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1764 mm (69.45 in)
Number of Teeth -126
Pitch-14
4.34
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.