Shop BESTORQ

14M Timing Belts

  • Mfr # 1848-14M-25

  • Zoro # G306391786


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Top Width
25 mm
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1848-14M-25
Zoro #
G306391786
UPC #
-
Country of Origin
China

Dimensions

Top Width
25 mm
Height
0.39 in
Pitch Length
1848 mm
Belt Trade Size
14M

Details

Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
0.99
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
132
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Item
Timing Belt
Industry Number
1848-14M-25

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1848 mm (72.76 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1848 mm (72.76 in)
Number of Teeth -132
Pitch-14
0.99
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.