Shop BESTORQ

14M Timing Belts

  • Mfr # 1904-14M-170

  • Zoro # G306387178


product price:  $817.99
/ea
Free Shipping & Returns

Key Features

Top Width
170 mm
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1904-14M-170
Zoro #
G306387178
UPC #
-
Country of Origin
China

Dimensions

Top Width
170 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1904 mm

Details

Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
6.93
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Pitch
14 mm
Tooth Location
One Side
Industry Number
1904-14M-170
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Teeth
136
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-170 mm (6.7 in)
Material-Rubber
Pitch Length-1904 mm (74.97 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1904 mm (74.97 in)
Number of Teeth -136
Pitch-14
6.93
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.