Shop BESTORQ

14M Timing Belts

  • Mfr # 1988-14M-300

  • Zoro # G006400931


product price:  $1,564.99
/ea
Free Shipping & Returns

Key Features

Top Width
300 mm
Gearbelt Type
Timing Belt
Standards
RMA
Weight
12.76
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1988-14M-300
Zoro #
G006400931
UPC #
-
Country of Origin
China

Dimensions

Top Width
300 mm
Height
0.39 in
Pitch Length
1988 mm
Belt Trade Size
14M

Details

Gearbelt Type
Timing Belt
Standards
RMA
Weight
12.76
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Number of Ribs
1
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Teeth
142
Item
Timing Belt
Tooth Location
One Side
Industry Number
1988-14M-300
Pitch
14 mm
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-300 mm (11.81 in)
Material-Rubber
Pitch Length-1988 mm (78.27 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -142
Pitch-0.55 in
12.76
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.