Shop BESTORQ
See all product information
14M Timing Belts
Mfr # 2002-14M-360
Zoro # G306391649
product price:Â $1,799.99
/ea
Free Shipping & Returns
Key Features
Top Width
360 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
15.42
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2002-14M-360
Zoro #
G306391649
UPC #
-
Country of Origin
China
Dimensions
Top Width
360 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
2002 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
15.42
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Industry Number
2002-14M-360
Number of Teeth
143
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
14 mm
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-360 mm (14.18 in)
Material-Rubber
Pitch Length-2002 mm (78.82 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-2002 mm (78.82 in)
Number of Teeth -143
Pitch-14
15.42
Oil and Heat resistant
Top Width-360 mm (14.18 in)
Material-Rubber
Pitch Length-2002 mm (78.82 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-2002 mm (78.82 in)
Number of Teeth -143
Pitch-14
15.42
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.