14M Timing Belts

  • Mfr # 2198-14M-25

  • Zoro # G106385879


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Top Width
25 mm
Weight
1.18
Standards
RMA
Height
0.39 in
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2198-14M-25
Zoro #
G106385879
UPC #
-
Country of Origin
China

Dimensions

Top Width
25 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
2198 mm

Details

Weight
1.18
Standards
RMA
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Item
Timing Belt
Number of Teeth
157
Tooth Location
One Side
Industry Number
2198-14M-25
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-2198 mm (86.54 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-2198 mm (86.54 in)
Number of Teeth -157
Pitch-14
1.18
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.