Shop BESTORQ

14M Timing Belts

  • Mfr # 2688-14M-150

  • Zoro # G906405609


product price:  $947.99
/ea
Free Shipping & Returns

Key Features

Top Width
150 mm
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2688-14M-150
Zoro #
G906405609
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
2688 mm

Details

Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Weight
14.66
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Number of Teeth
192
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
2688-14M-150
Pitch
14 mm
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-2688 mm (105.83 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -192
Pitch-0.55 in
14.66
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.