Shop BESTORQ

14M Timing Belts

  • Mfr # 2688-14M-20

  • Zoro # G406405789


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Top Width
20 mm
Weight
1.95
Height
0.39 in
Banded Belt
No
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2688-14M-20
Zoro #
G406405789
UPC #
-
Country of Origin
China

Dimensions

Top Width
20 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
2688 mm

Details

Weight
1.95
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Timing Belt
Standards
RMA
Belt Material
Neoprene/Chloroprene Polymer
Pitch
14 mm
Item
Timing Belt
Number of Teeth
192
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Industry Number
2688-14M-20
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-2688 mm (105.83 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -192
Pitch-0.55 in
1.95
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.