Shop BESTORQ

14M Timing Belts

  • Mfr # 2702-14M-300

  • Zoro # G706405854


product price:  $1,952.99
/ea
Free Shipping & Returns

Key Features

Top Width
300 mm
Height
0.39 in
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2702-14M-300
Zoro #
G706405854
UPC #
-
Country of Origin
China

Dimensions

Top Width
300 mm
Height
0.39 in
Pitch Length
2702 mm
Belt Trade Size
14M

Details

Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
17.34
Gearbelt Type
Timing Belt
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
2702-14M-300
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
193
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-300 mm (11.81 in)
Material-Rubber
Pitch Length-2702 mm (106.38 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -193
Pitch-0.55 in
17.34
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.