Shop BESTORQ

14M Timing Belts

  • Mfr # 4326-14M-360

  • Zoro # G306391410


product price:  $3,455.99
/ea
Free Shipping & Returns

Key Features

Top Width
360 mm
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
33.33
Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4326-14M-360
Zoro #
G306391410
UPC #
-
Country of Origin
China

Dimensions

Top Width
360 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
4326 mm

Details

Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
33.33
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
4326-14M-360
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Pitch
14 mm
Number of Teeth
309

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-360 mm (14.18 in)
Material-Rubber
Pitch Length-4326 mm (170.32 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-4326 mm (170.32 in)
Number of Teeth -309
Pitch-14
33.33
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.