Shop BESTORQ

14M Timing Belts

  • Mfr # 784-14M-15

  • Zoro # G606412365


product price:  $42.89
/ea

Key Features

Top Width
15 mm
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
784-14M-15
Zoro #
G606412365
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
784 mm

Details

Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.25
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Pitch
14 mm
Industry Number
784-14M-15
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
56
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-784 mm (30.87 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -56
Pitch-0.55 in
0.25
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.