Shop BESTORQ
See all product information
Create Account
14M Timing Belts
Mfr # 966-14M-115
Zoro # G906390738
product price:Â $447.99
/ea
Free Shipping & Returns
Key Features
Top Width
115 mm
Weight
2.38
Number of Ribs
1
Banded Belt
No
Height
0.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
966-14M-115
Zoro #
G906390738
UPC #
-
Country of Origin
China
Dimensions
Top Width
115 mm
Height
0.39 in
Pitch Length
966 mm
Belt Trade Size
14M
Details
Weight
2.38
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Number of Teeth
69
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
966-14M-115
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-115 mm (4.53 in)
Material-Rubber
Pitch Length-966 mm (38.03 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-966 mm (38.03 in)
Number of Teeth -69
Pitch-14
2.38
Oil and Heat resistant
Top Width-115 mm (4.53 in)
Material-Rubber
Pitch Length-966 mm (38.03 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-966 mm (38.03 in)
Number of Teeth -69
Pitch-14
2.38
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.