Shop BESTORQ
See all product information
Timing Belt Model 1200XXH675 120 in Effective length and 675 in Top Width
Mfr # 1200XXH675
Zoro # G207402680
product price:Â $2,198.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
295.93
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1200XXH675
Zoro #
G207402680
UPC #
-
Country of Origin
China
Dimensions
Inside Length
120 in
Top Width
6.75 in
Pitch Length
120 in
Belt Trade Size
XXH
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
295.93
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Reinforcing Cord Material
Fiberglass
Pitch
1.25 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
96
Maximum Operating Temperature
160 Degrees F
Industry Number
1200XXH675
Tooth Location
One Side
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.