Shop BESTORQ

20M Timing Belts

  • Mfr # 4200-20M-170

  • Zoro # G606417247


product price:  $3,819.99
/ea
Free Shipping & Returns

Key Features

Top Width
170 mm
Height
0.51 in
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4200-20M-170
Zoro #
G606417247
UPC #
-
Country of Origin
China

Dimensions

Top Width
170 mm
Height
0.51 in
Pitch Length
4200 mm
Belt Trade Size
20M

Details

Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Weight
27.85
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Industry Number
4200-20M-170
Tooth Shape
HTD Curvilinear
Pitch
20 mm
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
210
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-170 mm (6.69 in )
Material-Rubber
Pitch Length-4200 mm (165.35 in )
Height-0.51 in
Number of Ribs-1
Number of Teeth -210
Pitch-20
27.85
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.