Shop BESTORQ

3M Timing Belts

  • Mfr # 1038-3M-12

  • Zoro # G606411375


product price:  $15.89
/ea

Key Features

Top Width
12 mm
Weight
0.08
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1038-3M-12
Zoro #
G606411375
UPC #
-
Country of Origin
China

Dimensions

Top Width
12 mm
Height
0.094 in
Pitch Length
1038 mm
Belt Trade Size
3M

Details

Weight
0.08
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Belt Coating
Nylon
Number of Teeth
346
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Tooth Location
One Side
Industry Number
1038-3M-12
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-1038 mm (40.87 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -346
Pitch-0.12 in
0.08
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.