Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 1125-3M-09
Zoro # G306420233
product price:Â $12.95
/eaKey Features
Top Width
9 mm
Standards
RMA
Gearbelt Type
Timing Belt
Height
0.095 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1125-3M-09
Zoro #
G306420233
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
1125 mm
Details
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Weight
0.07
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Number of Teeth
375
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1125-3M-09
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-1125 mm (44.3 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-1125 mm (44.3 in)
Number of Teeth -375
Pitch-3
0.07
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-1125 mm (44.3 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-1125 mm (44.3 in)
Number of Teeth -375
Pitch-3
0.07
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.