
3M Timing Belts
Mfr # 1200-3M-150
Zoro # G406412442
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1200-3M-150
Zoro #
G406412442
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.094 in
Belt Trade Size
3M
Pitch Length
1200 mm
Details
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.22
Number of Ribs
1
Temp. Range
-30 F to 160 F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Pitch
3 mm
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
400
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
1200-3M-150
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-1200 mm (47.24 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -400
Pitch-0.12 in
1.22
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-1200 mm (47.24 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -400
Pitch-0.12 in
1.22
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.