Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 1260-3M-12
Zoro # G906412539
product price:Â $18.15
/eaKey Features
Top Width
12 mm
Standards
RMA
Temp. Range
-30 F to 160 F
Height
0.094 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1260-3M-12
Zoro #
G906412539
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm
Height
0.094 in
Pitch Length
1260 mm
Belt Trade Size
3M
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Number of Ribs
1
Storage Temp.
40F-100F
Weight
0.1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Industry Number
1260-3M-12
Item
Timing Belt
Number of Teeth
420
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-1260 mm (49.61 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -420
Pitch-0.12 in
0.1
Oil and Heat resistant
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-1260 mm (49.61 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -420
Pitch-0.12 in
0.1
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.