Shop BESTORQ

3M Timing Belts

  • Mfr # 1344-3M-09

  • Zoro # G006420151


product price:  $14.85
/ea

Key Features

Top Width
9 mm
Standards
RMA
Weight
0.08
Height
0.095 in
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1344-3M-09
Zoro #
G006420151
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.095 in
Pitch Length
1344 mm
Belt Trade Size
3M

Details

Standards
RMA
Weight
0.08
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1344-3M-09
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
448
Pitch
3 mm
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-1344 mm (52.92 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-1344 mm (52.92 in)
Number of Teeth -448
Pitch-3
0.08
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.