3M Timing Belts

  • Mfr # 144-3M-150

  • Zoro # G906420138


product price:  $69.39
/ea

Key Features

Top Width
150 mm
Standards
RMA
Height
0.095 in
Banded Belt
No
Weight
0.14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144-3M-150
Zoro #
G906420138
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.095 in
Pitch Length
144 mm
Belt Trade Size
3M

Details

Standards
RMA
Banded Belt
No
Weight
0.14
Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Industry Number
144-3M-150
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Pitch
3 mm
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
48

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-144 mm (5.67 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-144 mm (5.67 in)
Number of Teeth -48
Pitch-3
0.14
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.