Shop BESTORQ

3M Timing Belts

  • Mfr # 147-3M-150

  • Zoro # G506420156


product price:  $67.15
/ea

Key Features

Top Width
150 mm
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.15
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
147-3M-150
Zoro #
G506420156
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.095 in
Pitch Length
147 mm
Belt Trade Size
3M

Details

Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.15
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Timing Belt
Standards
RMA
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
49
Belt Coating
Nylon
Pitch
3 mm
Item
Timing Belt
Industry Number
147-3M-150

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-147 in
Height-0.095 in
Number of Ribs-1
Pitch Length-147 in
Number of Teeth -49
Pitch-3
0.15
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.