Shop BESTORQ

3M Timing Belts

  • Mfr # 1530-3M-09

  • Zoro # G306419954


product price:  $15.99
/ea

Key Features

Top Width
9 mm
Number of Ribs
1
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1530-3M-09
Zoro #
G306419954
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
1530 mm

Details

Number of Ribs
1
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.09
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Tooth Location
One Side
Industry Number
1530-3M-09
Tooth Shape
HTD Curvilinear
Number of Teeth
510
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Pitch
3 mm
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-1530 mm (60.24 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-1530 mm (60.24 in)
Number of Teeth -510
Pitch-3
0.09
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.