Shop BESTORQ

3M Timing Belts

  • Mfr # 1677-3M-50

  • Zoro # G406413814


product price:  $89.35
/ea

Key Features

Top Width
50 mm
Height
0.094 in
Weight
0.57
Storage Temp.
40F-100F
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1677-3M-50
Zoro #
G406413814
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.094 in
Pitch Length
1677 mm
Belt Trade Size
3M

Details

Weight
0.57
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Tooth Location
One Side
Pitch
3 mm
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
559
Industry Number
1677-3M-50
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1677 mm (66.02 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -559
Pitch-0.12 in
0.57
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.