Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 201-3M-06
Zoro # G706420260
product price:Â $6.65
/ea
Sold in multiples of 2 for $13.30
Key Features
Top Width
6 mm
Weight
0.01
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
201-3M-06
Zoro #
G706420260
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
201 mm
Details
Weight
0.01
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Teeth
67
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Industry Number
201-3M-06
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-201 mm (7.92 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-201 mm (7.92 in)
Number of Teeth -67
Pitch-3
0.01
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-201 mm (7.92 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-201 mm (7.92 in)
Number of Teeth -67
Pitch-3
0.01
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.