Shop BESTORQ

3M Timing Belts

  • Mfr # 204-3M-06

  • Zoro # G306420066


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Top Width
6 mm
Banded Belt
No
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
204-3M-06
Zoro #
G306420066
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.095 in
Pitch Length
204 mm
Belt Trade Size
3M

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.01
Gearbelt Type
Timing Belt
Standards
RMA
Number of Teeth
68
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Maximum Operating Temperature
160 Degrees F
Industry Number
204-3M-06
Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-204 mm (8.04 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-204 mm (8.04 in)
Number of Teeth -68
Pitch-3
0.01
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.