Shop BESTORQ

3M Timing Belts

  • Mfr # 243-3M-09

  • Zoro # G406419816


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Top Width
9 mm
Height
0.095 in
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
243-3M-09
Zoro #
G406419816
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
243 mm

Details

Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
0.01
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Maximum Operating Temperature
160 Degrees F
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
243-3M-09
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
81
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-243 mm (9.57 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-243 mm (9.57 in)
Number of Teeth -81
Pitch-3
0.01
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.