Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 243-3M-200
Zoro # G806419935
product price:Â $98.79
/eaKey Features
Top Width
200 mm
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Height
0.095 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
243-3M-200
Zoro #
G806419935
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
243 mm
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
0.32
Tooth Shape
HTD Curvilinear
Number of Teeth
81
Tooth Location
One Side
Belt Coating
Nylon
Pitch
3 mm
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Industry Number
243-3M-200
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-243 mm (9.57 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-243 mm (9.57 in)
Number of Teeth -81
Pitch-3
0.32
Oil and Heat resistant
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-243 mm (9.57 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-243 mm (9.57 in)
Number of Teeth -81
Pitch-3
0.32
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.