Shop BESTORQ

3M Timing Belts

  • Mfr # 246-3M-06

  • Zoro # G606419944


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Top Width
6 mm
Height
0.095 in
Number of Ribs
1
Weight
0.01
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
246-3M-06
Zoro #
G606419944
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
246 mm

Details

Number of Ribs
1
Weight
0.01
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Number of Teeth
82
Industry Number
246-3M-06

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-246 mm (9.69 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-246 mm (9.69 in)
Number of Teeth -82
Pitch-3
0.01
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.