Shop BESTORQ

3M Timing Belts

  • Mfr # 255-3M-09

  • Zoro # G906420268


product price:  $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Top Width
9 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
255-3M-09
Zoro #
G906420268
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
255 mm

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Number of Ribs
1
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.02
Item
Timing Belt
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
255-3M-09
Number of Teeth
85
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-255 mm (10.04 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-255 mm (10.04 in)
Number of Teeth -85
Pitch-3
0.02
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.