Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 309-3M-15
Zoro # G506417293
product price:Â $13.15
/eaKey Features
Top Width
15 mm
Banded Belt
No
Height
0.095 in
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
309-3M-15
Zoro #
G506417293
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.095 in
Pitch Length
309 mm
Belt Trade Size
3M
Details
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Weight
0.03
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
309-3M-15
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
3 mm
Number of Teeth
103
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-309 mm (12.17 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-309 mm (12.17 in)
Number of Teeth -103
Pitch-3
0.03
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-309 mm (12.17 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-309 mm (12.17 in)
Number of Teeth -103
Pitch-3
0.03
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.