Shop BESTORQ

3M Timing Belts

  • Mfr # 315-3M-200

  • Zoro # G306417141


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
3M
Industry Number
315-3M-200
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
315-3M-200
Zoro #
G306417141
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
3M
Top Width
200 mm
Pitch Length
315 mm
Height
0.095 in

Details

Item
Timing Belt
Industry Number
315-3M-200
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
105
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Standards
RMA
Temp. Range
-30 Degrees F to 160 Degrees F
Weight
0.42
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-315 mm (12.41 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-315 mm (12.41 in)
Number of Teeth -105
Pitch-3
0.42
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.