Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 318-3M-200
Zoro # G606417124
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Height
0.095 in
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
318-3M-200
Zoro #
G606417124
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.095 in
Pitch Length
318 mm
Belt Trade Size
3M
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.42
Tooth Shape
HTD Curvilinear
Number of Teeth
106
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3 mm
Industry Number
318-3M-200
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-318 mm (12.52 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-318 mm (12.52 in)
Number of Teeth -106
Pitch-3
0.42
Oil and Heat resistant
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-318 mm (12.52 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-318 mm (12.52 in)
Number of Teeth -106
Pitch-3
0.42
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.