Shop D&D
See all product information
Timing Belt, S4.5ME, 25mm x 315mm PL, 70T
Mfr # 250-S4.5M-315E
Zoro # G616183477
product price:Â $7.45
/ea
Sold in multiples of 2 for $14.90
Key Features
Top Width
25mm
Belt Material
Chloroprene Polymer
Outside Length
12-2/5 in
Tooth Location
One Side
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
250-S4.5M-315E
Zoro #
G616183477
UPC #
199453059342
Country of Origin
China
Dimensions
Top Width
25mm
Outside Length
12-2/5 in
Pitch Length
315 mm
Belt Trade Size
S4.5M
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Curvilinear
Pitch
4.5 mm
Number of Teeth
70
Industry Number
250-S4.5M-315E
Belt Series
Dura-Sure Torque Elite
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.