Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 3300-3M-200
Zoro # G306414751
product price:Â $714.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3300-3M-200
Zoro #
G306414751
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.094 in
Belt Trade Size
3M
Pitch Length
3300 mm
Details
Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Weight
4.47
Storage Temp.
40F-100F
Tooth Location
One Side
Number of Teeth
1100
Pitch
3 mm
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
3300-3M-200
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-3300 mm (129.92 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -1100
Pitch-0.12 in
4.47
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-3300 mm (129.92 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -1100
Pitch-0.12 in
4.47
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.