Shop BESTORQ

3M Timing Belts

  • Mfr # 333-3M-450

  • Zoro # G606418817


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Top Width
450 mm
Height
0.095 in
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
333-3M-450
Zoro #
G606418817
UPC #
-
Country of Origin
China

Dimensions

Top Width
450 mm
Height
0.095 in
Pitch Length
333 mm
Belt Trade Size
3M

Details

Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Weight
0.99
Banded Belt
No
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Number of Teeth
111
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
333-3M-450

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-333 mm (13.12 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-333 mm (13.12 in)
Number of Teeth -111
Pitch-3
0.99
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.