Shop BESTORQ

3M Timing Belts

  • Mfr # 336-3M-200

  • Zoro # G106418898


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Top Width
200 mm
Banded Belt
No
Number of Ribs
1
Temp. Range
-30 F to 160 F
Height
0.095 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
336-3M-200
Zoro #
G106418898
UPC #
-
Country of Origin
China

Dimensions

Top Width
200 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
336 mm

Details

Banded Belt
No
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.44
Standards
RMA
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
112
Industry Number
336-3M-200
Reinforcing Cord Material
Fiberglass
Pitch
3 mm

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-336 mm (13.23 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-336 mm (13.23 in)
Number of Teeth -112
Pitch-3
0.44
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.