Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 339-3M-06
Zoro # G906418869
product price:Â $7.35
/ea
Sold in multiples of 2 for $14.70
Key Features
Top Width
6 mm
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
339-3M-06
Zoro #
G906418869
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Height
0.095 in
Pitch Length
339 mm
Belt Trade Size
3M
Details
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.01
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Number of Teeth
113
Belt Coating
Nylon
Pitch
3 mm
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
339-3M-06
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-339 mm (13.35 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-339 mm (13.35 in)
Number of Teeth -113
Pitch-3
0.01
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-339 mm (13.35 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-339 mm (13.35 in)
Number of Teeth -113
Pitch-3
0.01
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.