Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 342-3M-200
Zoro # G806419201
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.095 in
Number of Ribs
1
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
342-3M-200
Zoro #
G806419201
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
342 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.45
Banded Belt
No
Pitch
3 mm
Industry Number
342-3M-200
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Number of Teeth
114
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-342 mm (13.47 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-342 mm (13.47 in)
Number of Teeth -114
Pitch-3
0.45
Oil and Heat resistant
Top Width-200 mm (7.88 in)
Material-Rubber
Pitch Length-342 mm (13.47 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-342 mm (13.47 in)
Number of Teeth -114
Pitch-3
0.45
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.