Shop BESTORQ

3M Timing Belts

  • Mfr # 387-3M-12

  • Zoro # G906400994


product price:  $11.29
/ea

Key Features

Top Width
12 mm
Storage Temp.
40F-100F
Weight
0.03
Banded Belt
No
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
387-3M-12
Zoro #
G906400994
UPC #
-
Country of Origin
China

Dimensions

Top Width
12 mm
Height
0.094 in
Belt Trade Size
3M
Pitch Length
387 mm

Details

Storage Temp.
40F-100F
Weight
0.03
Banded Belt
No
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
3 mm
Maximum Operating Temperature
160 Degrees F
Industry Number
387-3M-12
Number of Teeth
129

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-387 mm (15.24 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -129
Pitch-0.12 in
0.03
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.